MX FUEL™ Backpack Blower

Item #: 2230604

Cat #: MXF600-0

UPC: 045242371921

$ 1311.69 EA
Company wide:
0 in stock
Documents & Guides
MX FUEL™ Backpack Blower

Overview

MX FUEL™ Backpack Blower

The MILWAUKEE® MX FUEL™ Backpack Blower delivers higher blowing force than up to 63cc gas, providing users the power to clear heavier debris and more material faster. The POWERSTATE™ Brushless Motor delivers 800 CFM, 190 MPH, and 30 Newtons of blowing force in high mode while maintaining a sound level of 64dBA. This backpack blower features 3 power modes, allowing users to optimize performance and run time-based on application needs. Power modes can be selected by the operator on the tool or managed and locked remotely through the ONE-KEY™ app from a paired device, delivering the best performance control and increasing the work done. In addition to managing performance, the user can also utilize the ONE-KEY™ app to track usage and location, manage their blower inventory, and lock it out for security and protection of the user’s investment when needed. THE MX FUEL™  Backpack Blower delivers 20 to 45 minutes of constant power per charge when paired with an MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 Battery (not included). The blower also offers a fully adjustable harness, telescoping nozzle, and adjustable handle position to adapt to the fit and comfort needs of different operators. The MX FUEL™ Backpack Blower is compatible with all MX FUEL™ REDLITHIUM™ batteries and is optimized for use with MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 Battery Packs.

Also known as: 045242371921, MXF600-0, MILMXF6000

Specifications

No Specifications Available