M18 FUEL™ #10 (1-1/4") Rebar Cutter

Item #: 2230603

Cat #: 3675-20

UPC: 045242853953

$ 799.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
M18 FUEL™ #10 (1-1/4") Rebar Cutter

Overview

M18 FUEL™ #10 (1-1/4") Rebar Cutter

The MILWAUKEE® M18 FUEL™ #10 (1-1/4") Rebar Cutter is designed for the reinforcing ironworker, providing faster cutting, increased cuts per charge and cold cuts with less sparks than an abrasive wheel. Featuring POWERSTATE™ Brushless Motor Technology, the M18 FUEL Rebar Cutter provides 2 second cuts through #5 bar. When paired with our M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 battery, it delivers up to 240 cuts in #5 bar. Easy blade change with a connected cover and limited fasteners. RAPIDSTOP™ Braking provides stop times under 2 seconds with the Milwaukee® #10 (1-1/4”) Rebar Cutting Blade. Exclusively compatible with Milwaukee® #10 (1-1/4”) Rebar Cutting Blade uses carbide teeth to cut faster and with less sparks than an abrasive wheel. The M18 FUEL™ #10 (1-1/4") Rebar Cutter provides the durability and performance to handle the toughest jobsite conditions and takes steel rod cutting to the next level.

Also known as: 045242853953, 3675-20, MIL367520

Specifications

No Specifications Available