50A NEMA 3R Power Outlet with EV Receptacle, 14-50R

Item #: 2230587

Cat #: U054EV

UPC: 783164720839

$ 85.74 EA
Company wide:
280 in stock
Documents & Guides
50A NEMA 3R Power Outlet with EV Receptacle, 14-50R

Overview

50A NEMA 3R Power Outlet with EV Receptacle, 14-50R

Portable EV chargers requiring electricity continues to increase. This creates the need for conveniently located receptacles to provide power for cord connected equipment. The new Midwest Electric U054EV Power Outlet provides a specific solution for 50A EV chargers requiring continuous operation.

Also known as: 783164720839, U054EV, MIDU054EV

Specifications

Material: Steel
Amps: 50
NEMA Configuration: 14-50R
IP/NEMA Rating: NEMA 3R
Material: Steel
NEMA Configuration: 14-50R
Amps: 50
IP/NEMA Rating: NEMA 3R