M18 FUEL™ 9 Gallon Dual Battery Dust Extractor w/ PACKOUT™ Compatibility and VACLINK™

Item #: 2230582

Cat #: 0888-20

UPC: 045242530083

$ 908.14 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
M18 FUEL™ 9 Gallon Dual Battery Dust Extractor w/ PACKOUT™ Compatibility and VACLINK™

Overview

M18 FUEL™ 9 Gallon Dual Battery Dust Extractor w/ PACKOUT™ Compatibility and VACLINK™

The MILWAUKEE® M18 FUEL™ 9 Gallon Dual Battery Dust Extractor w/ PACKOUT™ Compatibility and VACLINK™ sets the standard for cordless dust extractors with strong performance and unmatched versatility. The Automatic Filter Cleaning mechanism provides the HIGHEST SUSTAINED AIR FLOW to maintain productivity during dust extraction applications. This mechanism paired with (2) HEPA Filters, delivers OSHA Table 1 Compliance. This dust extractor has VERSATILE POWER with corded and cordless capabilities for all-day productivity. With VACLINK™, an integrated wireless dust control technology, compatible tools and remotes connect to the dust extractor, allowing for activation from the dust-producing application for increased efficiency. The POWERSTATE™ Brushless Motor delivers 125 CFM on (2) M18™ Batteries and 175 CFM when plugged in. On (2) M18™ REDLITHIUM™ FORGE™ HD12.0 Batteries, MAX POWER MODE delivers up to 41 minutes of continuous cleaning and 78 minutes on MAX RUN-TIME MODE. Optimized for concrete dust, drywall dust, and sawdust, the low flow indicator communicates if flow drops below optimal performance. Also capable of wet clean-up, water sensors indicate if the tank is full. The included 36mm x 10’ anti-static hose and attached hose clip connect to included power tool and table saw adapters that allow for efficient dust collection when paired with other tools. This extractor is PACKOUT™ compatible for convenient transportation and storage and offers ONE-KEY™ track and manage compatibility.

Also known as: 045242530083, 0888-20, MIL088820

Specifications

No Specifications Available