XR100 RAIL 168" Length, Aluminum, Mill Finish

Item #: 2230565

Cat #: XR-100-168M-US

UPC:

$ 84.36 EA
Company wide:
629 in stock
XR100 RAIL 168 Inch / 14 Foot Length, 6000-Series Aluminum, Mill Finish

Overview

XR100 RAIL 168 Inch / 14 Foot Length, 6000-Series Aluminum, Mill Finish

XR Rails® are the structural backbone preventing these results. They resist uplift, protect against buckling and safely and efficiently transfer loads into the building structure. Their superior spanning capability requires fewer roof attachments, reducing the number of roof penetrations and the amount of installation time.

Also known as: XR-100-168M-US, IRNXR100168MUS

Specifications

Length: 14 ft, 168 in
Material: Aluminum
Finish: Mill
Length: 14 ft, 168 in
Finish: Mill
Material: Aluminum