End Fastening Object, 30 - 40 mm, Aluminum/Stainless Steel

Item #: 2230559

Cat #: UFO-END-01-B1-US

UPC:

$ 8.50 EA
Company wide:
1,792 in stock
Documents & Guides
End Fastening Object, End Clamp, 30 - 40 mm, Aluminum/Stainless Steel, Black Finish

Overview

End Fastening Object, End Clamp, 30 - 40 mm, Aluminum/Stainless Steel, Black Finish

A key feature that mimics that of the UFO® is the long T-bolt that gives the clamp a sleek, simple appearance. This lets it incorporate seamlessly into XR Rails®, allowing for installation across many applications – Flush Mount, Tilt Mount, and Ground Mount.

Also known as: UFO-END-01-B1-US, IRNUFOEND01B1US

Specifications

Color: Black
Material: Stainless Steel, Aluminum
Diameter Range: 30 - 40 mm
Color: Black
Diameter Range: 30 - 40 mm
Material: Stainless Steel, Aluminum