Disconnect Switch, Rotary, 30A, 600VAC, Stainless Steel, NEMA 4/4X

Item #: 2230260

Cat #: HBLDS3SSAC

UPC: 783585242743

Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Rotary, 30 Amp, 600 Volt AC, 3-Pole,Stainless Steel, Enclosure, NEMA 4/4X, With HBLAC1 Auxiliary Contact

Overview

Disconnect Switch, Rotary, 30 Amp, 600 Volt AC, 3-Pole,Stainless Steel, Enclosure, NEMA 4/4X, With HBLAC1 Auxiliary Contact

NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.

Also known as: 783585242743, HBLDS3SSAC, HUBHBLDS3SSAC

Features & Benefits

  • Formed in nonporous 304 stainless steel
  • IP69k and Type 4X,12K water ingress protection
  • Certified by NSF for hygiene in food processing applications
  • Highly visible red handle which meets OSHA Lockout/Tagout capabilities
  • Accepts up to 2 Auxiliary contacts

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 30
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Volts AC: 600