Panel Board Enclosure, Painted, for PRLX4DX

Item #: 2230224

Cat #: BX4473PBS

UPC:

$ 125.85 EA
Company wide:
24 in stock
Documents & Guides
Panel Board Enclosure, Painted, for PRLX4DX

Overview

Panel Board Enclosure, Painted, for PRLX4DX

Eaton's Pow-R-Line 4B distribution panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering and surge protection. Additionally, they’re designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 600 Vac, 600 Vdc and 1200 A applications.

Also known as: BX4473PBS, CUTBX4473PBS

Specifications

Type: Can, Panelboard
Material: Painted Steel
IP/NEMA Rating: NEMA 1
Type: Can, Panelboard
IP/NEMA Rating: NEMA 1
Material: Painted Steel