Panelboard Interior Assembly, 208/120V, 3P, 4W

Item #: 2230218

Cat #: PRL3X3672B00C1

UPC:

Call for price
Company wide:
3 in stock
Documents & Guides
Panelboard Interior Assembly, 208/120 Volt, 3 Poles, 4 Watts, 600 Amp

Overview

Panelboard Interior Assembly, 208/120 Volt, 3 Poles, 4 Watts, 600 Amp
Also known as: PRL3X3672B00C1, CUTPRL3X3672B00C1

Specifications

Poles: 3
Wattage: 4
Amps: 600
Poles: 3
Amps: 600
Wattage: 4