Panelboard Interior Assembly, 480/277V, 3P, 4W

Item #: 2230217

Cat #: PRL3X3660L00C2

UPC:

Call for price
Company wide:
3 in stock
Documents & Guides
Panelboard Interior Assembly, 480/277 Volt, 3 Poles, 4 Watts, 600 Amps

Overview

Panelboard Interior Assembly, 480/277 Volt, 3 Poles, 4 Watts, 600 Amps
Also known as: PRL3X3660L00C2, CUTPRL3X3660L00C2

Specifications

Poles: 3
Wattage: 4
Amps: 600
Poles: 3
Amps: 600
Wattage: 4