Smart Smoke Alarm with Ring App Alerts

Item #: 2230140

Cat #: 21033276

UPC: 04787133276

$ 72.90 EA
Company wide:
12 in stock
Documents & Guides
Ring Smart Wi-Fi Smoke Alarm Hardwired With AA Backup Battery And Voice Alerts, White *Kidde Part# RGSAR-RW*

Overview

Ring Smart Wi-Fi Smoke Alarm Hardwired With AA Backup Battery And Voice Alerts, White *Kidde Part# RGSAR-RW*

North America’s #1 home fire safety brand** is bringing you our latest Kidde Smart alarms with cutting edge sensing technology and seamless Ring App integration. Experience whole home smart connectivity by adding one smart alarm to your existing Kidde hardwired alarms*** and get real-time notifications at home or away, including smoke and low battery warnings. Just download the Ring App to begin alarm setup — no additional devices required. This Ring App enabled smoke alarm features enhanced sensing technology to reduce false alarms† often caused by cooking. Crystalclear voice alerts announce “Fire!” to warn you of danger. Optional Ring subscription with 24/7 smoke monitoring allows trained agents to request emergency help in case of alarm.§ Powered by 120V AC wiring with two AA backup batteries (included) to help ensure you’re protected during outages.

Also known as: 04787133276, 21033276, KID21033276

Specifications

Color: White
Type: Battery Backup
Color: White
Type: Battery Backup

Customer Reviews

No reviews for this product
(0)