4' T8 LED Lamp w/ Emergency Battery Backup

Item #: 2230137

Cat #: S11732

UPC: 045923117329

$ 150.51 EA
Company wide:
1 in stock
Documents & Guides
LED Type-B Ballast Bypass Lamp with UL924 listed Emergency Battery Backup: T8, 48 Inch, 15 Watt, 2000 Lumens, 5 Watts and 700 Lumens in Emergency Mode, Button and indicator light for battery testing, Dedicated locking sockets and set screws for UL924 compliance, CCT Selectable (3500K/4000K/5000K), Non-Dimmable, G13 Base, 120-277 Volt. Satco S11732, 15WT8/LED/CCT/EM/BP – UL924 listed for use in emergency lighting applications.

Overview

LED Type-B Ballast Bypass Lamp with UL924 listed Emergency Battery Backup: T8, 48 Inch, 15 Watt, 2000 Lumens, 5 Watts and 700 Lumens in Emergency Mode, Button and indicator light for battery testing, Dedicated locking sockets and set screws for UL924 compliance, CCT Selectable (3500K/4000K/5000K), Non-Dimmable, G13 Base, 120-277 Volt. Satco S11732, 15WT8/LED/CCT/EM/BP – UL924 listed for use in emergency lighting applications.

SATCO|NUVO’s LED T8 Lamps with Emergency Battery Backup are UL924 listed for use in emergency lighting applications. Custom lamp holders and set screws lock the lamp in place for a secure installation, and lamps feature red endcaps so they can be easily identified when inspected and maintained. The test button allows for easy testing of the battery so that you can be confident in the lamp’s performance in the event of a power failure.

Also known as: 045923117329, S11732, SATS11732

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 2000
Wattage: 15
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Type: Emergency Backup, Ballast Bypass (Type B)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 15
Color Rendering Index (CRI): 80
Light Technology: LED
Lumens: 2000
Shape: T8 (Tubular)
Type: Emergency Backup, Ballast Bypass (Type B)
Base: Medium Bi-Pin (G13)