AREA A17 T3 375W LED BZ

Item #: 2230047

Cat #: A17-3T375

UPC: 192552036047

Company wide:
0 in stock
Documents & Guides
AREA A17 T3 375W LED BZ

Overview

AREA A17 T3 375W LED BZ

Available from 70W through 375W models, and with four IES distributions and numerous control options, the A17 gives you the right light for the right application, all without breaking the budget.

Also known as: 192552036047, A17-3T375, RABA173T375

Specifications

Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Type: 0-10V Dimming
Dimmable: Yes
Light Technology: LED