Lithium Ion Phosphate Server Rack Battery, 24V, 200Ah

Item #: 2229686

Cat #: EG4LL24VBATTBMSV2

UPC:

$ 403.98 EA
Company wide:
0 in stock
Lithium Ion Phosphate Server Rack Battery, 24 Volt, 200Ah, 5.120 kWh Storage Capacity, LCD Touchscreen, Parallel up to 16 Batteries, 6.100 x 19 x 20.200 Inch

Overview

Lithium Ion Phosphate Server Rack Battery, 24 Volt, 200Ah, 5.120 kWh Storage Capacity, LCD Touchscreen, Parallel up to 16 Batteries, 6.100 x 19 x 20.200 Inch

Experience exceptional performance and durability with our enhanced EG4 LL 24V 200AH Battery. Our battery is engineered to endure over 7,000 deep charge and discharge cycles at 80% depth of discharge (DoD) and boasts a lifespan exceeding 15 years.

Also known as: EG4LL24VBATTBMSV2

Specifications

Amps: 200
Width: 19 in
Volts AC: 24
Height: 6.100 in
Depth: 20.200 in
Wattage: 5.12 kW
Amps: 200
Volts AC: 24
Depth: 20.200 in
Width: 19 in
Height: 6.100 in
Wattage: 5.12 kW