EG4 MPPT Solar Charge Controller, 100A

Item #: 2229665

Cat #: EG4SCC500VDC100AMPPT

UPC:

$ 512.99 EA
Company wide:
0 in stock
Documents & Guides
MPPT Solar Charge Controller, 100 Amp Maximum Charging Current, 48 Volt DC Nominal Voltage, 17.200 x 11.600 x 4.700 Inch

Overview

MPPT Solar Charge Controller, 100 Amp Maximum Charging Current, 48 Volt DC Nominal Voltage, 17.200 x 11.600 x 4.700 Inch

The EG4 MPPT100-48HV solar charge controller extracts the maximum available power from your PV modules and safely converts it to a lower voltage to charge your battery bank. Optimize your new or existing solar power system by adding this unit and take advantage of additional solar harvesting capabilities.

Also known as: EG4SCC500VDC100AMPPT, EG4SCC500VDC100AMP

Features & Benefits

  • 100A max charging current for quick battery charging rates; adjustable from 0A-100A (default 80A)
  • Built-in breakers for added protection
  • Powerful PV array MPPT voltage range; no need for combiner boxes
  • BMS Communication

Specifications

Volts DC: 48
Amps: 100
Amps Range: 5 - 100
Width: 11.600 in
Depth: 4.700 in
Height: 17.200 in
Volts DC: 48
Amps Range: 5 - 100
Depth: 4.700 in
Amps: 100
Width: 11.600 in
Height: 17.200 in