EG4 PowerLift Pro

Item #: 2229650

Cat #: PARPLPROEG4V1

UPC:

$ 942.99 EA
Company wide:
0 in stock
Documents & Guides
EG4 PowerLift Pro, Drill-Powered Lifting Tool, Rated 441 Pound Capacity, For Use in Assisting With Wall Mount Installations

Overview

EG4 PowerLift Pro, Drill-Powered Lifting Tool, Rated 441 Pound Capacity, For Use in Assisting With Wall Mount Installations

The EG4 PowerLift Pro is a revolutionary solution designed to transform your WallMount installations with maximum efficiency while minimizing labor costs. This innovative tool redefines job site productivity by enabling installation capabilities, drastically reducing the physical strain of heavy lifting, and ensuring total control over the process.

Also known as: PARPLPROEG4V1, EG4PARPLPROEG4V1

Specifications

Height: 60 in
Width: 20.200 in
Height: 60 in
Width: 20.200 in