Red/Green Emergency Sign, Round Lights

Item #: 2229641

Cat #: ECRG B RD M6

UPC: 197590673469

$ 101.67 EA
Company wide:
1 in stock
Documents & Guides
Red/Green Emergency Sign: Black Housing; Round Lights, 120-277 Volt, LED Color Switch Gives Users Easy Access To Flip Between Red & Green LED Even After Field Installation. Acuity Ci Code: *289GMK.

Overview

Red/Green Emergency Sign: Black Housing; Round Lights, 120-277 Volt, LED Color Switch Gives Users Easy Access To Flip Between Red & Green LED Even After Field Installation. Acuity Ci Code: *289GMK.

The Lithonia Lighting BasicsTM EXRG and ECRG emergency products now bring convenience with reliability and affordability. With the option to have a low-profile round lamp heads or square lamp heads for replacement business makes the ECRG the most versatile product we offer today.

Also known as: 197590673469, ECRG B RD M6, LITECRGBRDM6

Features & Benefits

  • Test switch and status indicator
  • UL indoor damp location 50°F to 104°F (10°C to 40°C) listed standard
  • Internal toggle switch for red or green exit

Specifications

Material: Thermoplastic
Wattage: 2
Color: Black/Green, Black/Red
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Color: Black/Green, Black/Red
Volts AC Range: 120 - 277
Wattage: 2
Light Technology: LED