SMART LC NEUTRAL LUG KIT #4-250 200A

Item #: 2229590

Cat #: EP-00NLK40-3-0

UPC: 786687126584

$ 20.01 EA
Company wide:
46 in stock
Documents & Guides
SMART LC NEUTRAL LUG KIT #4-250 200A

Overview

SMART LC NEUTRAL LUG KIT #4-250 200A
Also known as: 786687126584, EP-00NLK40-3-0, CUTEP00NLK4030

Specifications

Amps: 200
Allowable Gauge Range: 4 - 250
Amps: 200
Allowable Gauge Range: 4 - 250