Outdoor LED Driver - Xitanium

Item #: 2229556

Cat #: XI055C180V054BSJ2M

UPC: 781087170878

$ 101.40 EA
Company wide:
59 in stock
Documents & Guides
Outdoor Dimmable LED Driver - Xitanium: 120-277 Volt AC Input, 18-54 Volt DC Output, 55 Watt Output. ***Programming Requires an External Device and Software Package.

Overview

Outdoor Dimmable LED Driver - Xitanium: 120-277 Volt AC Input, 18-54 Volt DC Output, 55 Watt Output. ***Programming Requires an External Device and Software Package.

Advance Xitanium outdoor LED drivers with SimpleSet technology are designed to give OEMs ultimate flexibility. With the drivers' wide operating windows and simple programming, luminaire manufacturers can design luminaires of different sizes and lumen levels for outdoor applications.

Also known as: 781087170878, XI055C180V054BSJ2M, ADVXI055C180V054BS

Specifications

Wattage: 55
Family / Style: Xitanium
Type: Programmable, LED Driver, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 55
Type: Programmable, LED Driver, 0-10V Dimming
Dimmable: Yes
Family / Style: Xitanium
Light Technology: LED
Volts AC Range: 120 - 277