
2' x 2' LED Flat Panel, Selectable
Item #: 2229484
Cat #: 22-FPL-BL-LED-2000L/3000L/4000L/5000L-DIM10-MVOLT-30K/35K/40K/50K-85
UPC: 194672070741
$ 77.70 EA
Company wide:
125
in stock
Documents & Guides
2’ x 2’ Architectural LED Flat Panel Backlit with Multiple Lumens and CCT: Selectable Lumens: 2000L/3000L/4000L/5000L, Selectable Color Temperature: 3000K/3500K/4000K/5000K, Flicker Free 10% Dimming Standard (DIM10), 0-10V dimming on either 120 or 277V. Elite Model #: 22-FPL-BL-LED-2000L/3000L/4000L/5000L-DIM10-MVOLT-30K/35K/40K/50K-85.
Overview
2’ x 2’ Architectural LED Flat Panel Backlit with Multiple Lumens and CCT: Selectable Lumens: 2000L/3000L/4000L/5000L, Selectable Color Temperature: 3000K/3500K/4000K/5000K, Flicker Free 10% Dimming Standard (DIM10), 0-10V dimming on either 120 or 277V. Elite Model #: 22-FPL-BL-LED-2000L/3000L/4000L/5000L-DIM10-MVOLT-30K/35K/40K/50K-85.
The clean design of the FLP-BL provides a modern alternative to traditional fluorescent troffers. Available in 1×4, 2×2, and 2×4. Backlit design delivers unmatchable uniform light distribution. Easily adjust brightness level (multi-lumen) and color options (multi-CCT) in the field with multi-lumen and multi-CCT selectors. Perfect for offices, schools, healthcare, hospital, retail, among other applications.
Also known as: 194672070741, 22-FPL-BL-LED-2000L/3000L/4000L/5000L-DIM10-MVOLT-30K/35K/40K/50K-85, ETE22FPLBLLED2000L
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 5000, 2000, 4000, 3000, Selectable |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Lumens: | 5000, 2000, 4000, 3000, Selectable |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |