2
more

$ 49.98 EA
Company wide:
0
in stock
Documents & Guides
Pocket Flashlight With 3 Fl1-Rated Brightness Modes, High: 400 Lumens With Runtime Up To 3 Hours; Medium: 200 Lumens With Runtime Up To 5 Hours; Low: 100 Lumens With Runtime Up To 8 Hours, Turbo Mode Provides A Powerful Beam Up To 1000-Lumens In Intervals Of 60 Seconds For Quick Inspections, Class 2 Green Laser Pointer Clearly Pinpoints Out-Of-Reach Objects, On-The-Go Floodlight Embedded In The Underside Of The Mini Flashlight Provides Wide Area Coverage, Strong Magnetic End Cap Allows The Light To Be Mounted For Hands-Free Operation, Dual-Directional Clip Attaches To Hats And Clothes Securely, Rechargeable Via Usb-C With Battery Level Indication
Overview
Pocket Flashlight With 3 Fl1-Rated Brightness Modes, High: 400 Lumens With Runtime Up To 3 Hours; Medium: 200 Lumens With Runtime Up To 5 Hours; Low: 100 Lumens With Runtime Up To 8 Hours, Turbo Mode Provides A Powerful Beam Up To 1000-Lumens In Intervals Of 60 Seconds For Quick Inspections, Class 2 Green Laser Pointer Clearly Pinpoints Out-Of-Reach Objects, On-The-Go Floodlight Embedded In The Underside Of The Mini Flashlight Provides Wide Area Coverage, Strong Magnetic End Cap Allows The Light To Be Mounted For Hands-Free Operation, Dual-Directional Clip Attaches To Hats And Clothes Securely, Rechargeable Via Usb-C With Battery Level Indication
The Klein Tools Pocket Flashlight with laser pointer has multiple lighting options that can be used both on the jobsite or as an everyday carry lighting solution. A built in dual-direction clip and slim profile allow for the light to be attached to hats, pockets, and clothes comfortably. Powerful green laser is equipped to pinpoint objects from afar.
Also known as: 092644560743, 56074, KLE56074
Specifications
Color: | Black |
Color: | Black |
Customer Reviews
No reviews for this product
(0)