12" UHBS2 Series Selectable Round LED High Bay, 30-65K, White

Item #: 2229442

Cat #: UHBS2-1218-MV-L8C5-U

UPC: 080083301836

$ 204.03 EA
Company wide:
121 in stock
Documents & Guides
12-Inch UHBS2 Selectable Round LED High Bay, 120-347V, Selectable Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, 10V Dimming/10% Standard, White

Overview

12-Inch UHBS2 Selectable Round LED High Bay, 120-347V, Selectable Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, 10V Dimming/10% Standard, White

The UHBS2 is the next generation round LED high-bay. The innovative and high efficiency UHBS2 can be used in any indoor setting. With 3 power levels, 5 CCT and 3 optical distributions, the UHBS2 gives you the ultimate flexibility for any application. Our fixture has a 120-347 volt operating range and 0-10V dimming, including contractor friendly features such as a universal hook and 3/4" hub mount for install and a plug-and-play sensor port for added energy savings benefits. Built to last, the Metalux UHBS2 is NEMA 4X, IP65 and NSF listed with an IK08 polycarb lens, die cast housing, and 6kV surge protection.

Also known as: 080083301836, UHBS2-1218-MV-L8C5-U, METUHBS21218MVL8C5

Specifications

Size: 12 in
Color: White
Shape: Round
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Volts AC Range: 120 - 347
Size: 12 in
Shape: Round
Light Technology: LED
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Color: White
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 347