LED Round High Bay, 30/40/50K, Black

Item #: 2229440

Cat #: EZBY-1830C3-MV-BLK

UPC: 080083305889

$ 123.43 EA
Company wide:
226 in stock
Documents & Guides
LED Round High Bay, 120-347V, 18000/23000/28000 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming, Black

Overview

LED Round High Bay, 120-347V, 18000/23000/28000 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming, Black

Introducing the versatile and easy to install round LED high-bay, the Metalux EZBY! Experience up to 30,000 lumens of adaptable brightness with three selectable CCT options in the new EZBY high-bay. Designed for convenience, EZBY is sensor-ready and includes a 6ft cord, mounting ring, and robust IP65 rating. Whether optimizing warehouse flow or upgrading general lighting, the EZBY offers an easy, efficient, and cost-effective solution for your lighting needs.

Also known as: 080083305889, EZBY-1830C3-MV-BLK, METEZBY1830C3MVBLK, Ufo

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Black
Light Technology: LED
Volts AC Range: 120 - 347
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Color: Black
Volts AC Range: 120 - 347