
2' x 4' Backlit Panel Retrofit Kit, 35/40/50K, WaveLinx LITE (4PK)
Item #: 2229439
Cat #: 24CGRK-L3C3-UNV-WLS-MP4
UPC: 080083312306
$ 300.00 EA
Clearance
Price good while supplies last
Company wide:
5
in stock
Documents & Guides
2 Ft. x 4 Ft. Backlit Panel Retrofit Kit, 27/35 Watt, 120-277V, 80 CRI, Selectable Color Temperature: 3500K/4000K/5000K, WaveLinx LITE (Multi Pack of 4)
Overview
2 Ft. x 4 Ft. Backlit Panel Retrofit Kit, 27/35 Watt, 120-277V, 80 CRI, Selectable Color Temperature: 3500K/4000K/5000K, WaveLinx LITE (Multi Pack of 4)
Also known as: 080083312306, 24CGRK-L3C3-UNV-WLS-MP4, MET24CGRKL3C3UNVWL
Specifications
| Wattage: | 35, 27 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Wattage: | 35, 27 |
| Width: | 24 in, 2 ft |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |