2' x 4' Backlit Panel Retrofit Kit, 35/40/50K (4PK)

Item #: 2229438

Cat #: 24CGRK-L3C3-UNV-MP4

UPC: 080083312153

$ 315.40 EA
Company wide:
0 in stock
Documents & Guides
2 Ft. x 4 Ft. Backlit Panel Retrofit Kit, 20/27 Watt, 120-277V, 80 CRI, Selectable Color Temperature: 3500K/4000K/5000K (Multi Pack of 4)

Overview

2 Ft. x 4 Ft. Backlit Panel Retrofit Kit, 20/27 Watt, 120-277V, 80 CRI, Selectable Color Temperature: 3500K/4000K/5000K (Multi Pack of 4)
Also known as: 080083312153, 24CGRK-L3C3-UNV-MP4, MET24CGRKL3C3UNVMP

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Wattage: 20, 27
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 20, 27
Color Rendering Index (CRI): 80
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED