
1' x 4' Backlit Panel Retrofit Kit, 35/40/50K (4PK)
Item #: 2229433
Cat #: 14CGRK-L3C3-UNV-MP4
UPC: 080083312139
$ 315.40 EA
Company wide:
0
in stock
Documents & Guides
1 Ft. x 4 Ft. Backlit Panel Retrofit Kit, 14/15/22 Watt, 120-277V, 80 CRI, Selectable Color Temperature: 3500K/4000K/5000K (Multi Pack of 4)
Overview
1 Ft. x 4 Ft. Backlit Panel Retrofit Kit, 14/15/22 Watt, 120-277V, 80 CRI, Selectable Color Temperature: 3500K/4000K/5000K (Multi Pack of 4)
Also known as: 080083312139, 14CGRK-L3C3-UNV-MP4, MET14CGRKL3C3UNVMP
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 12 in, 1 ft |
| Wattage: | 15, 14, 22 |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 15, 14, 22 |
| Color Rendering Index (CRI): | 80 |
| Width: | 12 in, 1 ft |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |