USL Signal Light Kit, NEMA 4X, 120-277V

Item #: 2228363

Cat #: 393588

UPC:

Company wide:
0 in stock
Documents & Guides
USL Signal Light Kit for use with SRL, SRP, SRM/E and CWM cables, NEMA 4X Rated, 120-277 Volt

Overview

USL Signal Light Kit for use with SRL, SRP, SRM/E and CWM cables, NEMA 4X Rated, 120-277 Volt
Also known as: 393588, CMX393588

Specifications

Volts AC: 120, 277
Depth: 3.600 in
Height: 9.780 in
IP/NEMA Rating: NEMA 4X
Volts AC: 120, 277
Height: 9.780 in
Depth: 3.600 in
IP/NEMA Rating: NEMA 4X