Deadbreak Adapter, 35kV, 1/Box

Item #: 2228106

Cat #: 635CAT

UPC: 051144062836

$ 44.93 EA
Company wide:
246 in stock
Documents & Guides
Deadbreak Adapter, 35kV, 1/Box, 1.845" - 1.965" (46.9 - 49.9), Black

Overview

Deadbreak Adapter, 35kV, 1/Box, 1.845" - 1.965" (46.9 - 49.9), Black
Also known as: 051144062836, 635CAT, MMM635CAT

Specifications

Color: Black
Volts AC: 600
Color: Black
Volts AC: 600