6.5W/LED/GY6.35/CL/830/12V

Item #: 2227957

Cat #: S12320

UPC: 045923123207

Company wide:
0 in stock
Documents & Guides
6.5 Watt T6 LED; Clear Finish; GY6.35 Base; 3000K; 12 Volt. Satco S12320 T6 LED GY6.35 12V

Overview

6.5 Watt T6 LED; Clear Finish; GY6.35 Base; 3000K; 12 Volt. Satco S12320 T6 LED GY6.35 12V
Also known as: 045923123207, S12320, SATS12320

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 650
Color Rendering Index (CRI): 80
Shape: T6 (Tubular)
Wattage: 6.500
Dimmable: Yes
Base: 2-Pin (GY6.35)
Color Temperature: 3000 (Warm White)
Lumens: 650
Shape: T6 (Tubular)
Dimmable: Yes
Volts AC: 12
Color Rendering Index (CRI): 80
Wattage: 6.500
Base: 2-Pin (GY6.35)