10W PLL Type B Lamp, Film Coated, 30/35/40/50/65K

Item #: 2227886

Cat #: L10WPLL/BF/8FCCT/U/2G11

UPC:

Company wide:
0 in stock
Documents & Guides
10W PLL Type B Lamp, Film Coated, 120-277V, 80CRI 1250 Lumens, 30/35/40/50/65K, 2G11

Overview

10W PLL Type B Lamp, Film Coated, 120-277V, 80CRI 1250 Lumens, 30/35/40/50/65K, 2G11
Also known as: L10WPLL/BF/8FCCT/U/2G11, EIKL10WPLLBF8FCCTU

Specifications

Lumens: 1250
Wattage: 10
Color Rendering Index (CRI): 80
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Volts AC Range: 120 - 277
Lumens: 1250
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277
Wattage: 10
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)