LED Linear, Low Profile, 2', 33W, 3300L, 5000K, 120-277V

Item #: 2227805

Cat #: LPD3C4B2W

UPC: 056020934290

Company wide:
0 in stock
Documents & Guides
LED Linear, Low Profile, 2 Foot, 33 Watt, 3300 Lumen, 5000K, 80 CRI, 120-277 Volt, Diffuse Lens, Medium Beam Distribution, Class I Div. 2

Overview

LED Linear, Low Profile, 2 Foot, 33 Watt, 3300 Lumen, 5000K, 80 CRI, 120-277 Volt, Diffuse Lens, Medium Beam Distribution, Class I Div. 2
Also known as: 056020934290, LPD3C4B2W, DILLPD3C4B2W

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 33
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Volts AC Range: 120 - 277
Wattage: 33
Light Technology: LED