Powr-Fish® Pull Line, 210lb. x 500'

Item #: 0222614

Cat #: 31-348

UPC: 783250699025

$ 13.85 EA
Company wide:
60 in stock
Documents & Guides
IDEAL, Pull-Line, Powr-Fish®, Heavy Duty, Length: 500 FT, Tensile Strength: 210 LB, Material: Fiber Polyline, Color: White With Blue Tracer

Overview

IDEAL, Pull-Line, Powr-Fish®, Heavy Duty, Length: 500 FT, Tensile Strength: 210 LB, Material: Fiber Polyline, Color: White With Blue Tracer

IDEAL Powr-Fish® heavy duty pull-line is white with blue tracer for easy identification. It is a continuous-fiber polyline that can be blown directly into conduit. It will not rot or mildew, and can be left in conduit for future use. Pull-line features convenient packaging in a bucket for 6,500 ft length with pre-punched top for easy access, and to keep the pull-line from spilling or tangling. The 500 ft length is available in a convenient canister. It is considered a heavy duty pull-line, and exhibits 210 lb tensile strength.

Also known as: 783250699025, 31-348, IDE31348

Specifications

Type: Heavy Duty, Pull Line
Length: 500 ft
Weight Capacity: 210 lbs
Standards: California Proposition 65
Type: Heavy Duty, Pull Line
Weight Capacity: 210 lbs
Length: 500 ft
Standards: California Proposition 65