ELASTOGRIP W/T PLUG, 20A 125V, 5-20P

Item #: 2226036

Cat #: HBL14W33

UPC: 783585013329

Company wide:
0 in stock
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Male Plug,Elasto-Grip Water Tight, Industrial/Commercial Grade, Straight, 2-Pole3-Wire Grounding, 20A 125V, 5-20P, Yellow, Single Pack

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Male Plug,Elasto-Grip Water Tight, Industrial/Commercial Grade, Straight, 2-Pole3-Wire Grounding, 20A 125V, 5-20P, Yellow, Single Pack
Also known as: 783585013329, HBL14W33, HUBHBL14W33

Features & Benefits

  • Thermoplastic elastomer housing
  • Integral weatherproofing shroud seals connection between plug and connector
  • Nylon compression nut keeps water and dust from getting into the body around the cord

Specifications

Material: Composite
Amps: 20
NEMA Configuration: 5-20P
Color: Yellow
Material: Composite
NEMA Configuration: 5-20P
Amps: 20
Color: Yellow