PS, INS, ANG BOX, 60A, 1" HUB, ALUM

Item #: 2225973

Cat #: MB601W

UPC: 783585010724

Company wide:
0 in stock
Documents & Guides
Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Accessories, Back Box, For 60A 1" NPTHub, Angled, Mounting Screws Included, Gray Cast Aluminum

Overview

Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Accessories, Back Box, For 60A 1" NPTHub, Angled, Mounting Screws Included, Gray Cast Aluminum

Hubbell manufactures an extensive line of back boxes for use with UL 1686 Pin and Sleeve devices. Each back box is designed to give the user the maximum amount of wiring room while achieving grounding to metallic conduit.

Also known as: 783585010724, MB601W, KELMB601W

Features & Benefits

  • Industrial Grade
  • Accessories
  • Back Box

Specifications

Type: Mounting Box
Color: Gray
Material: Aluminum
Type: Mounting Box
Material: Aluminum
Color: Gray