LESLIEFLOOD 2X13W 120V 3K 80CRI WH

Item #: 2225896

Cat #: LES2X13YW

UPC: 019813596112

Company wide:
0 in stock
Documents & Guides
No Documents Available
LESLIEFLOOD 2X13W 120V 3K 80CRI WH

Overview

LESLIEFLOOD 2X13W 120V 3K 80CRI WH
Also known as: 019813596112, LES2X13YW, RABLES2X13YW

Specifications

Lumens: 2090
Color Temperature: 3000 (Warm White)
Wattage: 26
Color: White
Mounting: Wall
Light Technology: LED
Lumens: 2090
Wattage: 26
Mounting: Wall
Color Temperature: 3000 (Warm White)
Color: White
Light Technology: LED