
Data Pocket, Size: 12" x 12", Material: Plastic
Item #: 0222587
Cat #: ADP2
UPC: 783510338800
$ 61.47 EA
Company wide:
0
in stock
Documents & Guides
Data Pocket, Large, Size/Dims: 12" x 12", Material/Finish: Plastic
Overview
Data Pocket, Large, Size/Dims: 12" x 12", Material/Finish: Plastic
Data Pocket, Thermoplastic provides a convenient place to store wiring diagrams, operation manuals and other documentation inside the enclosure. It has cutaway areas for easy inspection of contents.
Also known as: 783510338800, ADP2, HOFADP2
Features & Benefits
- Adhesive-backed pockets mount inside the solid enclosure cover
- Mounting hardware is included
Specifications
| Height: | 12 in |
| Width: | 12 in |
| Material: | Plastic |
| Special Program: | Hoffman On Demand |
| Height: | 12 in |
| Material: | Plastic |
| Width: | 12 in |
| Special Program: | Hoffman On Demand |