PRL4X, Interior, Assembly, 480/277VAC, 800A, Bus Bottom

Item #: 2225221

Cat #: PRL4X3873BB0C2

UPC: 786689908065

Call for price
Company wide:
3 in stock
Documents & Guides
PRL4X, Interior, Assembly, 480/277 Volt AC, 800 Amp, Bus Bottom

Overview

PRL4X, Interior, Assembly, 480/277 Volt AC, 800 Amp, Bus Bottom

The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.

Also known as: 786689908065, PRL4X3873BB0C2, CUTPRL4X3873BB0C2

Specifications

Phase: 3
Amps: 800
Type: Panel Board Interior
Volts AC: 277/480
Phase: 3
Type: Panel Board Interior
Amps: 800
Volts AC: 277/480