
Load Center, Main Breaker, NEMA 1, 125A, 120/208Y, 240VAC, 3PH, 4W, 42C/30S, 10kAIC
Item #: 2225162
Cat #: 3BR3042BC125
UPC: 786689972370
$ 1628.36 EA
Company wide:
0
in stock
Documents & Guides
Loadcenter, Main Breaker, 125 Amp, L1, Copper Bus, Cover Included, NEMA 1, Metallic, 10 kAIC, CC, 42 Circuits, 30 Spaces, 4-Wire, 3-Phase, #1/0 AWG - 250 kcmil Cu/Al, Combination, 208Y/120, 240 Volt AC
Overview
Loadcenter, Main Breaker, 125 Amp, L1, Copper Bus, Cover Included, NEMA 1, Metallic, 10 kAIC, CC, 42 Circuits, 30 Spaces, 4-Wire, 3-Phase, #1/0 AWG - 250 kcmil Cu/Al, Combination, 208Y/120, 240 Volt AC
Specially designed for easy installation, Eaton's BR 1-inch loadcenters house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786689972370, 3BR3042BC125, CUT3BR3042BC125
Specifications
| Type: | Main Breaker, Load Center |
| Amps: | 125 |
| Spaces: | 30 |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 42 |
| Volts AC: | 240, 120/208Y |
| Interrupt Rating AC: | 10 kA |
| Allowable Gauge Range: | 1/0 - 250 |
| Type: | Main Breaker, Load Center |
| Spaces: | 30 |
| Circuits: | 42 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 240, 120/208Y |
| Allowable Gauge Range: | 1/0 - 250 |