LM-RDT CAT6A CMP UTP Blue 1000' TEKPAK

Item #: 2224635

Cat #: 11142454

UPC:

Call for price
Company wide:
166,000 in stock
Documents & Guides
LM-RDT CAT6A CMP UTP Blue 1000' TEKPAK

Overview

LM-RDT CAT6A CMP UTP Blue 1000' TEKPAK

LM-RDT cable features a reduced diameter of 0.230" (vs. 0.260" average Cat 6A cable), creating better flexibility, optimized cable management, and improved tray-fill ratio for high-density installations. It offers excellent signal isolation, with PoE and alien crosstalk performance that exceeds standards, making it an excellent choice for 802.11ac wireless, HD video, and IP security.

Also known as: 11142454, BTK11142454

Specifications

Color: Blue
Length: 1000 ft
Jacket: Plenum
Connector Type: CAT 6A
Color: Blue
Jacket: Plenum
Length: 1000 ft
Connector Type: CAT 6A