LANMARK-6, CAT6, CMR, UTP, White, 1000' TEKPAK

Item #: 2224634

Cat #: 10136340

UPC:

Call for price
Company wide:
239,000 in stock
Documents & Guides
LANMARK-6 CAT6 CMR UTP White 1000' TEKPAK

Overview

LANMARK-6 CAT6 CMR UTP White 1000' TEKPAK

The Berk-Tek LANmark-6 features a reduced diameter compared to other category 6 UTP cables. This is an ANSI/TIA/EIA category 6 verified cable, constructed without the center spline for easy installation and termination. LANmark-6 is capable of transmitting applications such as 1000BASE-T. It is ideal for network applications that extend to 250 MHz. LANmark-6 is available in both CMP and CMR and conforms to ANSI/TIA-568.2-D Category 6 and ISO/IEC 11801 2nd Edition Class E Category 6 requirements.

Also known as: 10136340, BTK10136340

Specifications

Length: 1000 ft
Color: White
Type: CAT 6
Jacket: Non-Plenum
Length: 1000 ft
Type: CAT 6
Color: White
Jacket: Non-Plenum