LANMARK-6 CAT6 CMR UTP Blue 1000' TEKPAK

Item #: 2224633

Cat #: 10136339

UPC:

Call for price
Company wide:
74,000 in stock
Documents & Guides
LANMARK-6 CAT6 CMR UTP Blue 1000' TEKPAK

Overview

LANMARK-6 CAT6 CMR UTP Blue 1000' TEKPAK

The Berk-Tek LANmark-6 features a reduced diameter compared to other category 6 UTP cables. This is an ANSI/TIA/EIA category 6 verified cable, constructed without the center spline for easy installation and termination.

Also known as: 10136339, BTK10136339

Specifications

Gauge: 24 AWG
Color: Blue
Length: 1000 ft
Type: CAT 6
Jacket: Non-Plenum
Gauge: 24 AWG
Length: 1000 ft
Jacket: Non-Plenum
Color: Blue
Type: CAT 6