LANMARK-6 CAT6 CMP UTP White 1000' TEKPAK

Item #: 2224632

Cat #: 10136230

UPC:

Call for price
Company wide:
255,000 in stock
Documents & Guides
LANMARK-6 CAT6 CMP UTP White 1000' TEKPAK

Overview

LANMARK-6 CAT6 CMP UTP White 1000' TEKPAK

The Berk-Tek LANmark-6 features a reduced diameter compared to other Category 6 UTP cables. This is an ANSI/TIA/EIA Category 6 verified cable, constructed without the center spline for easy installation and termination. LANmark-6 is capable of transmitting applications such as 1000BASE-T. It is ideal for network applications that extend to 250 MHz

Also known as: 10136230, BTK10136230

Specifications

Length: 1000 ft
Jacket: Plenum
Color: White
Family / Style: LANmark-6
Length: 1000 ft
Color: White
Jacket: Plenum
Family / Style: LANmark-6