Weatherproof Round Cover, (1) 1/2" Outlet, 4" Diameter, Aluminum, Bronze

Item #: 2224609

Cat #: RC-1-BR

UPC: 835243007321

$ 4.67 EA
Company wide:
73 in stock
Documents & Guides
No Documents Available
Weatherproof Round Cover, (1) 1/2 Inch Outlet, 4 Inch Diameter, Aluminum, Bronze

Overview

Weatherproof Round Cover, (1) 1/2 Inch Outlet, 4 Inch Diameter, Aluminum, Bronze
Also known as: 835243007321, RC-1-BR, ORBRC1BR

Specifications

Color: Bronze
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Color: Bronze
Threaded Outlet Diameter: 1/2 in
Material: Aluminum
Number of Threaded Outlets: 1