TR HG GFCI Receptacle, 20A, 125V, White, Slim

Item #: 2224494

Cat #: TRGFH20W

UPC: 032664023095

$ 30.35 EA
Company wide:
111 in stock
Documents & Guides
TR HG GFCI Receptacle, 20A, 125V, White, Slim

Overview

TR HG GFCI Receptacle, 20A, 125V, White, Slim
Also known as: 032664023095, TRGFH20W, CWDTRGFH20W

Specifications

Color: White
Color: White