TR HG GFCI Receptacle, 20A, 125V, Ivory, Slim

Item #: 2224493

Cat #: TRGFH20V

UPC: 032664023088

$ 30.35 EA
Company wide:
40 in stock
Documents & Guides
TR HG GFCI Receptacle, 20A, 125V, Ivory, Slim

Overview

TR HG GFCI Receptacle, 20A, 125V, Ivory, Slim
Also known as: 032664023088, TRGFH20V, CWDTRGFH20V

Specifications

Color: Ivory
Color: Ivory