HG GFCI, 20A, 125V, Red, Slim

Item #: 2224452

Cat #: GFH20RD

UPC: 032664022937

$ 35.03 EA
Company wide:
55 in stock
Documents & Guides
HG GFCI, 20A, 125V, Red, Slim

Overview

HG GFCI, 20A, 125V, Red, Slim
Also known as: 032664022937, GFH20RD, CWDGFH20RD

Specifications

Color: Red
Color: Red