
LED PL-L Lamp
Item #: 2224428
Cat #: 16PL-L/COR/36-5CCT/MF20/G/4P 10/1
UPC: 046677607142
$ 19.92 EA
Company wide:
0
in stock
Documents & Guides
LED PL-L Lamp: Type-B (Ballast Bypass); Base: 2G11, Wattage: 16, Lumens: 1900-2000, (36W Equivalent), Selectable Color Temperature: 2700/3000/3500/4000/5000K, CRI: 82, Rated Life: 50,000 Hrs. Philips CC# 607143, 12NC 929004602604, Product Name: 16PL-L/COR/36-5CCT/MF20/G/4P 10/1.
Overview
LED PL-L Lamp: Type-B (Ballast Bypass); Base: 2G11, Wattage: 16, Lumens: 1900-2000, (36W Equivalent), Selectable Color Temperature: 2700/3000/3500/4000/5000K, CRI: 82, Rated Life: 50,000 Hrs. Philips CC# 607143, 12NC 929004602604, Product Name: 16PL-L/COR/36-5CCT/MF20/G/4P 10/1.
Philips MainsFit (UL Type B) LED lamps make the transition to LED from CFL lamps as simple as replacing a lamp. With a wide array of color temperatures, the InstantFit LED lamps can quickly and effectively replace compact fluorescent lamps.
Also known as: 046677607142, 16PL-L/COR/36-5CCT/MF20/G/4P 10/1, PHI16PLLCOR365CCTM
Specifications
| Shape: | PL-L (Twin Tube Long) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 2000, 1900 |
| Wattage: | 16 |
| Length: | 16 in |
| Base: | 4-Pin (2G11) |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Material: | Frosted Glass |
| Shape: | PL-L (Twin Tube Long) |
| Lumens: | 2000, 1900 |
| Length: | 16 in |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Volts AC Range: | 120 - 277 |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 16 |
| Base: | 4-Pin (2G11) |
| Type: | Ballast Bypass (Type B) |
| Material: | Frosted Glass |