EZLink Modular GFCI, 20 A, 125 VAC

Item #: 2224424

Cat #: EZGF20W

UPC: 032664023255

$ 5.47 EA
Company wide:
328 in stock
Documents & Guides
EZLink Modular GFCI, 20 A, 125 VAC, 60 Hz, White, Three-Wire

Overview

EZLink Modular GFCI, 20 A, 125 VAC, 60 Hz, White, Three-Wire
Also known as: 032664023255, EZGF20W, CWDEZGF20W

Specifications

Amps: 20
Color: White
Volts AC: 125
Amps: 20
Volts AC: 125
Color: White