LED PL-L Lamp

Item #: 2224419

Cat #: 18PL-L/COR/55-5CCT/MF28/G/4P 10/1

UPC: 046677607159

$ 25.69 EA
Company wide:
15 in stock
Documents & Guides
LED PL-L Lamp: Type-B (Ballast Bypass); Base: 2G11, Wattage: 18, Lumens: 2550-2800, (50W Equivalent), Selectable Color Temperature: 2700/3000/3500/4000/5000K, CRI: 82, Rated Life: 50,000 Hrs. Philips CC# 607150, 12NC 929004602704, Product Name: 18PL-L/COR/55-5CCT/MF28/G/4P 10/1.

Overview

LED PL-L Lamp: Type-B (Ballast Bypass); Base: 2G11, Wattage: 18, Lumens: 2550-2800, (50W Equivalent), Selectable Color Temperature: 2700/3000/3500/4000/5000K, CRI: 82, Rated Life: 50,000 Hrs. Philips CC# 607150, 12NC 929004602704, Product Name: 18PL-L/COR/55-5CCT/MF28/G/4P 10/1.

Philips MainsFit (UL Type B) LED lamps make the transition to LED from CFL lamps as simple as replacing a lamp. With a wide array of color temperatures, the InstantFit LED lamps can quickly and effectively replace compact fluorescent lamps.

Also known as: 046677607159, 18PL-L/COR/55-5CCT/MF28/G/4P 10/1, PHI18PLLCOR555CCTM

Specifications

Shape: PL-L (Twin Tube Long)
Wattage: 18
Lumens: 2800, 2550
Color Rendering Index (CRI): 82
Length: 20 3/4 in
Base: 4-Pin (2G11)
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Material: Frosted Glass
Shape: PL-L (Twin Tube Long)
Lumens: 2800, 2550
Length: 20 3/4 in
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC Range: 120 - 277
Wattage: 18
Color Rendering Index (CRI): 82
Base: 4-Pin (2G11)
Type: Ballast Bypass (Type B)
Material: Frosted Glass