EZLink Modular GFCI, 15 A, 125 VAC

Item #: 2224415

Cat #: EZGF15W

UPC: 032664023187

$ 10.68 EA
Company wide:
358 in stock
Documents & Guides
EZLink Modular GFCI, 15 A, 125 VAC, 60 Hz, White, Three-Wire

Overview

EZLink Modular GFCI, 15 A, 125 VAC, 60 Hz, White, Three-Wire
Also known as: 032664023187, EZGF15W, CWDEZGF15W

Specifications

Amps: 15
Color: White
Volts AC: 125
Amps: 15
Volts AC: 125
Color: White